Hot extractors according to Randall

Leverancier: BEHR
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

B00218451
BEHRB00218451EA 7750 EUR
BEHRB00218451
Hot extractors according to Randall
Extractors Automatische extractorsystemen
These extractors can be used to separate a substance or a group of elements from samples according to the Randall technique. It features lever assembly to raise and lower the extraction unit into/out of the heating chamber.

  • Several times faster than Soxhlet extraction
  • Every heating positions has a seperate temperature control
  • Unit equipped with screw fasteners ensures safety

Leveringsinformatie: Unit supplied with 1 set of extraction thimbles (100 ml).
Order Now

Specificaties

Model E 4
Environmentally Preferable
No. of samples 4
Stroomverbruik 1440 W
b×d×h 550×420×670 mm
Gewicht 34 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR