Magnetic stirring bar retrievers, flexible, PTFE, Spinbar®, SP Bel-Art

Leverancier: Bel-Art Products, a Part of SP
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

H377740000 H377740101
BELAH377740000EA 87.6 EUR
BELAH377740000 BELAH377740101
Magnetic stirring bar retrievers, flexible, PTFE, Spinbar®, SP Bel-Art
Roerders Roergereedschap
Flexible, PTFE rod with a powerful PTFE coated Alnico magnet for retrieving magnetic stirring bars from containers or sink drains and traps which are non-magnetic.

  • Flexible white rod is 330 mm long

Magnet length: 53 mm

Overall length: 383 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR