Precellys® Evolution Touch Homogeniser

Leverancier: Bertin Instruments
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

K002198-PEVO0A P002511PEVT0A0
432-0454EA 20220 EUR
432-0454 BERTP002511PEVT0A0
Precellys® Evolution Touch Homogeniser
Homogenisatoren Tafelmodel homogenisatoren
The Precellys Evolution Touch is both flexible and efficient, giving users the ability to grind, homogenise or lyse any kind of sample.

  • Use six different tube sizes (from 0,3 to 50 ml) and prepare between 1 and 96 tubes at the same time
  • From 4500 to 10000 rpm (increments of 100 rpm)
  • Automatic tube locking system
  • The software allows users to save an unlimited number of protocols
  • Run up to 10 cycles

Easy to use with its new intuitive touchscreen interface, designed to be used with gloves, researchers can easily set up the Precellys Evolution Touch. TheMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR