General purpose qualitative filter papers
Leverancier: Ahlstrom-Munksjö
Ratings:
(No Reviews)
Total Ratings: 0
Avg. Ratings: out of 5
123120
120014
120015
120016
120017
120018
120019
120021
120065
120012
120013
120004
120006
120007
120008
120010
120000
120002
120003
120033
120034
120036
120037
120040
120029
120030
120038
123255
123256
123250
123251
123253
123260
123263
123011
123008
123010
123012
123151
123169
123171
123172
123242
123002
123145
123471
123321
123073
123091
123316
123007
123117
123334
123051
123299
123437
123084
123109
123107
123100
123098
123095
123093
123113
123087
123080
123074
123019
123018
123016
123015
123013
123315
123089
123313
123312
123111
123208
123176
123175
123174
123170
123006
123317
123314
123344
123332
123331
123330
123329
123328
123327
123323
123318
123584
123476
123478
123268
123261
123264
123249
123257
123254
123474
123269
123366
120055
123021
123022
123023
123024
123025
123026
123465
123466
123467
123554
123555
123558
BINZ123120EA
66.7
EUR
BINZ123120
512-6106
512-6105
512-6104
512-6103
512-6102
512-6101
512-6100
512-6109
512-6108
512-6107
512-6096
512-6094
512-6093
512-6092
512-6090
512-6099
512-6098
512-6097
512-6115
512-6114
512-6112
512-6111
512-6110
512-6121
512-6120
512-6193
512-6195
512-6196
512-6235
512-6236
512-6238
512-6245
512-6247
516-0750
516-0748
516-0749
516-0751
516-0757
BINZ123169
BINZ123171
BINZ123172
BINZ123242
BINZ123002
BINZ123145
BINZ123471
BINZ123321
BINZ123073
BINZ123091
BINZ123316
516-0747
BINZ123117
BINZ123334
BINZ123051
BINZ123299
BINZ123437
BINZ123084
BINZ123109
BINZ123107
BINZ123100
BINZ123098
BINZ123095
BINZ123093
BINZ123113
BINZ123087
BINZ123080
BINZ123074
516-0756
516-0755
516-0754
516-0753
516-0752
BINZ123315
BINZ123089
BINZ123313
BINZ123312
BINZ123111
BINZ123208
BINZ123176
BINZ123175
BINZ123174
BINZ123170
516-0746
BINZ123317
BINZ123314
BINZ123344
512-0606
BINZ123331
BINZ123330
BINZ123329
BINZ123328
BINZ123327
BINZ123323
BINZ123318
BINZ123584
BINZ123476
BINZ123478
BINZ123268
516-0770
516-0771
516-0767
516-0769
516-0768
BINZ123474
BINZ123269
BINZ123366
BINZ120055
BINZ123021
BINZ123022
BINZ123023
BINZ123024
BINZ123025
BINZ123026
BINZ123465
BINZ123466
BINZ123467
BINZ123554
BINZ123555
BINZ123558
General purpose qualitative filter papers
Filters
Filterpapier
Kwalitatief filterpapier
Specificaties
Nr | 1002 | 1001 | 1003 | 3 w | 3 w | 3 m/N | 3 hw | 4b | 3 S/h | 3 h | 603/N | 3 w | 5 H/N | 6 | 100/N |
Environmentally Preferable | |||||||||||||||
Gewicht | 90 g/m² | 90 g/m² | 90 g/m² | 65 g/m² | 65 g/m² | 65 g/m² | 75 g/m² | 200 g/m² | 65 g/m² | 75 g/m² | 65 g/m² | 85 g/m² | 80 g/m² | 85 g/m² | |
Dikte | 0,15 mm | ||||||||||||||
Partikelretentie | 6 - 10 µm | 2 - 3 µm | 12 - 15 µm | 10 µm | >15 µm | 7 - 10 µm | 8 - 12 µm | 8 - 12 µm | 5 - 7 µm | 6 - 9 µm | 12 - 14 µm | 9 - 13 µm | >20 µm | 10 - 13 µm | 6 - 8 µm |
Filtratiesnelheid | 240 s (Herzberg) | 1200 s (Herzberg) | 80 s (Herzberg) | 120 s (Herzberg) | 80 s (Herzberg) | 100 s (Herzberg) | 400 s (Herzberg) | 220 s (Herzberg) | 35 s (Herzberg) | 70 s (Herzberg) | 25 s (Herzberg) | 70 s (Herzberg) | 120 s (Herzberg) |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...