Stirring shafts, two paddles, BOLA

Leverancier: Bohlender
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

C380-02 C380-10 C380-16 C380-08 C380-04 C380-18 C380-14 C380-12
BOHLC380-02EA 489 EUR
BOHLC380-02 BOHLC380-10 BOHLC380-16 BOHLC380-08 BOHLC380-04 BOHLC380-18 BOHLC380-14 BOHLC380-12
Stirring shafts, two paddles, BOLA
Roerders Roerassen
Stirrer shafts made of PTFE-jacketed stainless steel and the paddles made of PTFE.

  • Chemical resistant
  • Temperature resistance from –200 to +250 °C

Two paddles arranged crosswise at 90°. Upper paddle is fixed by means of clamp screws made of PEEK compound.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR