Stirrer blades, moon-shaped

Leverancier: Bohlender
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

C402-24 C402-26 C402-31 C402-21 C402-16 C402-09 C402-07
BOHLC402-24EA 25.8 EUR
BOHLC402-24 BOHLC402-26 BOHLC402-31 BOHLC402-21 BOHLC402-16 BOHLC402-09 BOHLC402-07
Stirrer blades, moon-shaped
Roerders Roerbladen
Stirrer blades made of PTFE, with one sided groove and 10 mm bore diameter.

  • Resistant to chemicals
  • Temperature resistance from –200 to +250 °C

Suitable for glass stirrer shafts with one sided pivot.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR