Stirrer shafts, with mini-propeller, BOLA

Leverancier: Bohlender
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

C482-24 C482-12
BOHLC482-24EA 164 EUR
BOHLC482-24 BOHLC482-12
Stirrer shafts, with mini-propeller, BOLA
Roerders Roerassen
Stirrer shafts made of PTFE-jacketed stainless steel and the propeller completely made of PTFE.

  • Ideal for stirring in narrow mouth vessels or in vessels with ground joint openings
  • With three 45° angled angular blades
  • Chemical resistant
  • Temperature resistance from –200 to +250 °C
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR