Laboratory screw joints EX, with GL thread, BOLA

Leverancier: Bohlender
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

D841-62 D841-74 D840-74 D846-30 D846-10 D850-90 D850-80 D850-74 D850-62 D849-74 D849-62 D849-54 D849-46 D848-74 D848-66 D846-34 D846-20 D842-90 D842-80 D842-74 D842-62 D841-54 D841-46 D840-66
BOHLD841-62EA 39 EUR
BOHLD841-62 BOHLD841-74 BOHLD840-74 BOHLD846-30 BOHLD846-10 BOHLD850-90 BOHLD850-80 BOHLD850-74 BOHLD850-62 BOHLD849-74 BOHLD849-62 BOHLD849-54 BOHLD849-46 BOHLD848-74 BOHLD848-66 BOHLD846-34 BOHLD846-20 BOHLD842-90 BOHLD842-80 BOHLD842-74 BOHLD842-62 BOHLD841-54 BOHLD841-46 BOHLD840-66
Laboratory screw joints EX, with GL thread, BOLA
Fittingen en connectoren
Screw cap made of conductive black PPS-EX reinforced with glass fibres, inner parts made of conductive PTFE-EX.

  • Temperature resistance: from −20 to +250 °C
  • Very good chemical resistance
  • Pressure: 10 bar
  • Vacuum: suitable
  • Conductivity: 1,000 kOhm

Connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal. Fixing probes, thermometers, dip tubes or cables in reaction vessels.
Order Now

Specificaties

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR