Laboratory screw joints EX, with GL thread, BOLA

Leverancier: Bohlender
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

D841-62 D841-74 D840-74 D846-30 D846-10 D850-90 D850-80 D850-74 D850-62 D849-74 D849-62 D849-54 D849-46 D848-74 D848-66 D846-34 D846-20 D842-90 D842-80 D842-74 D842-62 D841-54 D841-46 D840-66
BOHLD841-62EA 39 EUR
BOHLD841-62 BOHLD841-74 BOHLD840-74 BOHLD846-30 BOHLD846-10 BOHLD850-90 BOHLD850-80 BOHLD850-74 BOHLD850-62 BOHLD849-74 BOHLD849-62 BOHLD849-54 BOHLD849-46 BOHLD848-74 BOHLD848-66 BOHLD846-34 BOHLD846-20 BOHLD842-90 BOHLD842-80 BOHLD842-74 BOHLD842-62 BOHLD841-54 BOHLD841-46 BOHLD840-66
Laboratory screw joints EX, with GL thread, BOLA
Fittingen en connectoren
Screw cap made of conductive black PPS-EX reinforced with glass fibres, inner parts made of conductive PTFE-EX.

  • Temperature resistance: from −20 to +250 °C
  • Very good chemical resistance
  • Pressure: 10 bar
  • Vacuum: suitable
  • Conductivity: 1,000 kOhm

Connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal. Fixing probes, thermometers, dip tubes or cables in reaction vessels.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR