Stopcocks with hose connectors

Leverancier: Bohlender
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

E650-53 E650-56 E650-59 E650-03 E650-12 E650-09 E650-50 E650-06
BOHLE650-53EA 169 EUR
BOHLE650-53 BOHLE650-56 BOHLE650-59 BOHLE650-03 BOHLE650-12 BOHLE650-09 BOHLE650-50 BOHLE650-06
Stopcocks with hose connectors
Afsluitkranen
Made of PTFE.

  • Temperature resistance from −200 to 250 °C
  • Universal chemical resistance
  • Pressure upto 2 bar

Stopcocks with hose connectors for distributing liquids or gases, quick and easy disconnection of flow.

Two-way stopcock with straight bore and two hose connectors or three-way stopcock with T-shaped bore and three hose connectors for connecting elastic tubing. Conical stopcock plug, tightness is increased by turning the nut on the lower side.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR