Stopcocks with GL thread, EX

Leverancier: Bohlender
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

E714-14 E712-25 E712-18 E712-14 E716-14 E714-18 E716-25 E716-18 E714-25
BOHLE714-14EA 212 EUR
BOHLE714-14 BOHLE712-25 BOHLE712-18 BOHLE712-14 BOHLE716-14 BOHLE714-18 BOHLE716-25 BOHLE716-18 BOHLE714-25
Stopcocks with GL thread, EX
Afsluitkranen
Stopcocks with GL thread for distributing liquids or gases, quick and easy disconnection of flow.

  • Cylindrical stopcock plug made of conductive PTFE-EX for good tightness
  • Stop valve with mark of flow direction
  • Grip made of red PP
  • Suitable for pressure up to maximum 6 bar and suitable for vacuum
  • Temperature resistance upto 110 °C
  • Chemical resistant

Two-way stopcock made of conductive PTFE-EX with straight bore and two connections with GL thread or three-way stopcock with L-shaped or T-shaped bore and three connections with GL thread.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR