Pressure-relief valves, miniature, BOLA

Leverancier: Bohlender
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

F738-08 F738-16
BOHLF738-08EA 413 EUR
BOHLF738-08 BOHLF738-16
Pressure-relief valves, miniature, BOLA
Ventielen Overdrukventielen
Body made of PTFE with two connections with female thread UNF 1/4" 28 G. Valve made of PPS with set screw and lock nut for adjusting and fixing pressure between 0,1 and 5 bar.

  • Low dead volume
  • Flow direction is marked by an arrow
  • Two holes for panel mounting
  • For preventing pressure drop during filling
  • Universal chemical resistance, the flowing product is only exposed to PTFE

Total height: 50 mm
Outer diameter: 32 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR