GL-Aeration for bottles, BOLA

Leverancier: Bohlender
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

N1697-14 N1697-18
BOHLN1697-14EA 36.9 EUR
BOHLN1697-14 BOHLN1697-18
GL-Aeration for bottles, BOLA
Filters Ontluchtingsfilters
PPS screw cap and PTFE body.

  • Chemical resistant
  • Temperature resistant from –40 to +70 °C

Filter with PTFE membrane (pore size 0,2 µm) and flexible tubing, screw cap with GL threads. Application: For sterile pressure compensation on multiple distributors for bottles. Overpressure or vacuum in the vessel are prevented. A contamination of the product with dust or any other particles is avoided.

Opgelet: It is recommended to exchange the filter every six months.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR