Tubing, PTFE, heat shrinkable, BOLA

Leverancier: Bohlender
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

S1828-64 S1828-32 S1828-40 S1828-48 S1828-16 S1828-24 S1828-56 S1828-08
BOHLS1828-64EA 67.7 EUR
BOHLS1828-64 BOHLS1828-32 BOHLS1828-40 BOHLS1828-48 BOHLS1828-16 BOHLS1828-24 BOHLS1828-56 BOHLS1828-08
Tubing, PTFE, heat shrinkable, BOLA
Slangen Heat-Shrink Tubing
PTFE, translucent.

  • Temperature resistance: from −200 to +250 °C
  • Universal chemical resistance
  • Shrink rate: 4:1
  • Incombustible (ASTM D876)
  • Insulation resistance 1018 O/cm (ASTM D 876)
  • Good electric strength
  • Flame retardant

For protection of probes, cables, electric components etc. against chemical disturbance. The shrink rate of 4:1 means that the inner diameter of the tubing shrinks to approx. ¼ of the original inner diameter and that the length shrinks to approx. 15%. Good heat transmission due to low wall thickness.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR