Ball valve lockouts, standard

Leverancier: Brady
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

065692 065666 065669 065693
BRDY065692EA 36.3 EUR
BRDY065692 BRDY065666 BRDY065669 BRDY065693
Ball valve lockouts, standard
Veiligheidssloten
These single-piece, easy to use ball valve lockouts are the ideal tool for securing quarter-turn ball valves in the OFF position.

  • With holes for either 9,53 mm or 7,00 mm padlock shackles
  • Small model: For use on ball valve sizes from 6,35 to 25,40 mm
  • Large model: For use on ball valve sizes from 31,75 to 76 mm

Max.shackle diameter: 9,53 mm or 7,00 mm

Min. shackle clearance: 19,00 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR