Labels for BBP33 printers, type B-434

Leverancier: Brady
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

142954 142955 142963 142968 133895 133958 153360 153361 153358 153359
BRDY142954EA 195.14 EUR
BRDY142954 BRDY142955 BRDY142963 BRDY142968 BRDY133895 BRDY133958 BRDY153360 BRDY153361 BRDY153358 BRDY153359
Labels for BBP33 printers, type B-434
Etiketten
Metallised polyester (B-434) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

  • Glossy, light gray finish gives labels a rating and serial plate appearance
  • Service temperature from –40 °C to +90 °C

Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces.

Certificaten: UL approved, CSA accepted.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR