Metalised Solvent Resistant Matte Grey Polyester Labels with Ribbon for M410, BMP41, M510, BMP51, BMP53 and M511 Printers

Leverancier: Brady
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

170763 170762 170764 170871 170872
BRDY170763EA 81.87 EUR
BRDY170763 BRDY170762 BRDY170764 BRDY170871 BRDY170872
Metalised Solvent Resistant Matte Grey Polyester Labels with Ribbon for M410, BMP41, M510, BMP51, BMP53 and M511 Printers
Etiketten
Metallised Polyester (B-428) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos, and require nameplate-like quality.

  • Matte, light gray finish gives labels a rating and serial plate appearance
  • Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces
  • Service temperature of −40 to +120 °C (−40 to +248 °F)

Ideal for asset tracking, circuit board labelling, component and equipment labelling, data and telecommunications labelling, general identification,More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR