All-Weather Vinyl Labels for M710 and BMP71

Leverancier: Brady
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

173243 173209 173249 173207 173216 173218 173256 173278 173213 173277 173280 173276 173248 173284 173212 173208 173220 173245 173281 173274 173217 173286 173275 173206 173241 173246 173219 173247 173214 173210 173252 173242 173205 173204 173255 173211 173250 173283 173215 173282 173273 173254 173244 173285 173279 173251 173287 173253 173240
BRDY173243EA 108.31 EUR
BRDY173243 BRDY173209 BRDY173249 BRDY173207 BRDY173216 BRDY173218 BRDY173256 BRDY173278 BRDY173213 BRDY173277 BRDY173280 BRDY173276 BRDY173248 BRDY173284 BRDY173212 BRDY173208 BRDY173220 BRDY173245 BRDY173281 BRDY173274 BRDY173217 BRDY173286 BRDY173275 BRDY173206 BRDY173241 BRDY173246 BRDY173219 BRDY173247 BRDY173214 BRDY173210 BRDY173252 BRDY173242 BRDY173205 BRDY173204 BRDY173255 BRDY173211 BRDY173250 BRDY173283 BRDY173215 BRDY173282 BRDY173273 BRDY173254 BRDY173244 BRDY173285 BRDY173279 BRDY173251 BRDY173287 BRDY173253 BRDY173240
All-Weather Vinyl Labels for M710 and BMP71
Etiketten
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labelling pipes, equipment, shelves, and nearly any other industrial surface.

  • Highly pliable material with high-tack permanent adhesive
  • Designed for rough, highly textured, dirty, and harsh environments, including outdoors
  • Resistant to chemical exposure, greases and oils, salt spray, cleaners and detergents, and general industrial grime
  • 8 to 10 years average outdoor durability in temperatures from −40 to +82 °C (−40 to +180 °F)
  • Can be applied as low as −18 °C (0 °F)
  • Gloss finish

More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR