Aggressive Adhesive Multi-Purpose Nylon Labels B-499 for M710, BMP71 Printers

Leverancier: Brady
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

174650 174594 173356 173401 174575 173395 173427 173347 173306 173292 173415 173340 173305 173307 173300 173224 173311 173310 173263
BRDY174650EA 108.74 EUR
BRDY174650 BRDY174594 BRDY173356 BRDY173401 BRDY174575 BRDY173395 BRDY173427 BRDY173347 BRDY173306 BRDY173292 BRDY173415 BRDY173340 BRDY173305 BRDY173307 BRDY173300 BRDY173224 BRDY173311 BRDY173310 BRDY173263
Aggressive Adhesive Multi-Purpose Nylon Labels B-499 for M710, BMP71 Printers
Etiketten
Nylon cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • White polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • Matte finish
  • Service temperature of −40 to +90 °C (−40 to +193 °F)

Labels are ideal for component and equipment labelling, data and telecommunications labelling, electrical labelling, general identification, laboratory labelling, and wire and cable labelling applications.

Brady authenticMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR