Ultra Aggressive Adhesive Multi-Purpose Polyester Labels for M610, M611, BMP61, M710 (with media adapter) and BMP71 (with media adapter)

Leverancier: Brady
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

174295 174335 174200 174315 174336 174212 174301 174270 174222 174325 174233 174340 174261 174277 173841 173767 173892 173911 173686 173771 173683
BRDY174295EA 58.47 EUR
BRDY174295 BRDY174335 BRDY174200 BRDY174315 BRDY174336 BRDY174212 BRDY174301 BRDY174270 BRDY174222 BRDY174325 BRDY174233 BRDY174340 BRDY174261 BRDY174277 BRDY173841 BRDY173767 BRDY173892 BRDY173911 BRDY173686 BRDY173771 BRDY173683
Ultra Aggressive Adhesive Multi-Purpose Polyester Labels for M610, M611, BMP61, M710 (with media adapter) and BMP71 (with media adapter)
Etiketten
ToughBond® ultra aggressive polyester (B-483) is perfect for labelling products and general ID and can be applied to powder coated, smooth, textured, or irregular surfaces.

  • Glossy white polyester with permanent rubber based adhesive is thermal transfer printable
  • Material is designed for high adhesion to textured metals and low surface energy plastics
  • Service temperature of −40 to +120 °C (−40 to +248 °F)

Ideal for barcode labelling, component and equipment labelling, data and telecommunications labelling, electrical labelling, general identification,More Product Information
Order Now

Specificaties

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR