Aggressive Adhesive Multi-Purpose Nylon Labels B-499 for M610, M611, BMP61, M710, BMP71

Leverancier: Brady
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

174349 174358 173909 174265 312123 173907 174108 173908 174280 311980 174357 311987 174184 174109 174225 174378 174370 174111 174201 312060 174218 174354 312187 174112 311986 173790 173710 173983 173769 174273 173756
BRDY174349EA 73.96 EUR
BRDY174349 BRDY174358 BRDY173909 BRDY174265 BRDY312123 BRDY173907 BRDY174108 BRDY173908 BRDY174280 BRDY311980 BRDY174357 BRDY311987 BRDY174184 BRDY174109 BRDY174225 BRDY174378 BRDY174370 BRDY174111 BRDY174201 BRDY312060 BRDY174218 BRDY174354 BRDY312187 BRDY174112 BRDY311986 BRDY173790 BRDY173710 BRDY173983 BRDY173769 BRDY174273 BRDY173756
Aggressive Adhesive Multi-Purpose Nylon Labels B-499 for M610, M611, BMP61, M710, BMP71
Etiketten
Nylon cloth (B-499) labels are useful for many lab applications such as cryogenic, microbiology, sample collection and processing, and general lab identification.

  • Matte yellow polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • Matte finish
  • Service temperature of −40 to +90 °C (−40 to +193 °F)

Ideal for component and equipment labelling, electrical labelling, general identification, laboratory labelling, warehouse marking, and wire and cable labelling applications.

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR