Label Printer, QWERTZ with Bluetooth, M610

Leverancier: Brady
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

317795
BRDY317795EA 719 EUR
BRDY317795
Label Printer, QWERTZ with Bluetooth, M610
Printers Label Printers
Get the durability your work demands.

  • Design and print labels using a keypad, mobile app or desktop software
  • Work longer with an enhanced Gen3 Li-ION battery – print 4500 labels on a full charge
  • Stay connected wherever your work happens with enhanced Bluetooth technology
  • Easily import and export label files, lists and graphics to the printer through USB 2.0 port (Type A and B) or USB flash drive
  • Print labels at 50,80 mm per second print speed
  • Get added durability with a printer that is resistant to military-grade shocks (MIL-STD-810G) and 1,80 m drops
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR