Standard mandatory signs

Leverancier: Brady
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

818424 819169 818425 819021 819170 819319 820213 820361 819318 820212 818426 222618 250126 138990 254168 252129 255111 199277 252133
BRDY818424EA 7.33 EUR
BRDY818424 BRDY819169 BRDY818425 BRDY819021 BRDY819170 BRDY819319 BRDY820213 BRDY820361 BRDY819318 BRDY820212 BRDY818426 BRDY222618 BRDY250126 BRDY138990 BRDY254168 BRDY252129 BRDY255111 BRDY199277 BRDY252133
Standard mandatory signs
Pictogrammen
Standard mandatory signs have always a blue circular backround which contains a white pictogram. These signs display a message or action that must be carried out in a designated area.

  • Resistance to most chemical products and solvents
  • Resistance against extreme temperatures from −40 to +120 °C
  • Thickness: 1,5 mm
  • Non-adhesive with different sizes
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR