Compacte buret, met verwisselbare PTFE-kraan, SILBERBRAND

Leverancier: Brand
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

13926 13928
BRND13926EA 90.2 EUR
BRND13926 BRND13928
Compacte buret, met verwisselbare PTFE-kraan, SILBERBRAND
Buretten
Borosilicate glass 5.4, amber, class B.

  • Calibrated to deliver (TD, Ex)
  • White graduation
  • With reduced distance between subdivision marks for 25 ml burette

25 ml: Error limit according to class B, DIN EN ISO 385. 50 ml: DIN EN ISO 385, class B.

Leveringsinformatie: Supplied with burette tube, stopcock with precision tip.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR