Graduated pipettes, BLAUBRAND®, type 1, partial delivery (one batch)

Leverancier: Brand
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

2.27722 2.27725 2.27727 2.27729 2.27731 2.27721
BRND2.27722EA 80.5 EUR
BRND2.27722 BRND2.27725 BRND2.27727 BRND2.27729 BRND2.27731 BRND2.27721
Graduated pipettes, BLAUBRAND®, type 1, partial delivery (one batch)
Pipetten Gegradueerde pipetten
AR-Glas®.

  • Calibrated to deliver (TD, Ex;)
  • Only marked pipettes (*) are suitable for cotton plugs
  • Incl. one batch certificate
  • Marks and inscriptions in high contrast blue enamel

Length: 360 mm ±10 mm except for 25 ml pipettes: 450 mm ±10 mm.

Certificaten: DIN EN ISO 835. DE-M marking.

Leveringsinformatie: All supplied pipettes are from the same batch.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR