BLAUBRAND® ETERNA Graduated Pipettes, ISO, Type 3, Class AS, Total Delivery (One Batch)

Leverancier: Brand
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

927316 927319 928411 928413 2.28411 2.28406 2.28409 2.28405 928412 928409 928406 2.28413 2.28415 928405 928415
BRND927316EA 32.9 EUR
BRND927316 BRND927319 BRND928411 BRND928413 BRND2.28411 BRND2.28406 BRND2.28409 BRND2.28405 BRND928412 BRND928409 BRND928406 BRND2.28413 BRND2.28415 BRND928405 BRND928415
BLAUBRAND® ETERNA Graduated Pipettes, ISO, Type 3, Class AS, Total Delivery (One Batch)
Pipetten Gegradueerde pipetten
AR-Glas®.

  • Calibrated to deliver (TD, Ex); type 3: Zero at the top
  • Marks and inscriptions in ETERNA amber stain
  • Waiting time 5 seconds
  • All supplied pipettes come from one batch for statistical testing equipment monitoring
  • Supplied with batch and ISO individual certificate

Length: 360 mm ±10 mm except for 25 ml pipettes: 450 mm ±10 mm.

Certificaten: DIN EN ISO 835. DE-M marking.

Opgelet: *Cotton plug end
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR