Burettes, pellet pattern, without intermediate stopcock, SILBERBRAND

Leverancier: Brand
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

22316 22318
BRND22316EA 236 EUR
BRND22316 BRND22318
Burettes, pellet pattern, without intermediate stopcock, SILBERBRAND
Buretten
Amber borosilicate glass 5.4, class B.

  • Calibrated to deliver 'TD, Ex'
  • Short marks at major graduations, for 25 ml reduced distance between subdivision marks
  • Automatic zeroing, intermediate stopcock for recirculating residual liquid

25 ml: Error limits according to class B, DIN EN ISO 385
50 ml: DIN EN ISO 385, class B

*Total height includes height of reservoir bottle.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR