Eye and face shower with bowl, wall mounted

Leverancier: BROEN-LAB
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

17528009 17533009
BROE17528009EA 2280 EUR
BROE17528009 BROE17533009
Eye and face shower with bowl, wall mounted
Eerste-hulpbenodigdheden Douches
Eye/Face shower with two heads in brass with chemical resistant BROEN-LAB Polycoat and stainless steel bowl.

  • Reliable and efficient showers for eyes and face
  • Professional solutions for employee safety
  • Easy to mount
  • Anti-limescale design and material
  • Improved functionality with long lifetime
  • Strong wall flange with 6 holes for wall mounted models with exposed piping

The water amount is regulated by a built-in FLOWFIX (14 L/min).

Min. working pressure: 1,5 bar.

Certificaten: EN 15154 (Part 1); EN 15154 (Part 1, 2)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR