POL Green Industry Powerful Ecological Degreasing Cleaners

Leverancier: Basan
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

2210317 2210323 2210369 2210395
BSNC2210317EA 178 EUR
BSNC2210317 BSNC2210323 BSNC2210369 BSNC2210395
POL Green Industry Powerful Ecological Degreasing Cleaners
Reinigingsmiddelen Detergenten en oppervlaktereinigers
Powerful concentrated eco-labelled degreaser for intensive cleaning of mineral and vegetable oils and fats, as well as rubber residue (sports facilities) and rubber on all surfaces: tiles, rough concrete, quartz concrete, epoxy or polyurethane paint, epoxy mortar, etc. Food contact approved.

  • pH: >12,5
  • pH in solution of 1%: 10,0 ±0,5
  • Dosage: 1 to 20%
  • Colour: Colourless to yellow

Can be used for steeping and impregnation of the surfaces with the solution with the dosage recommended below with mechanical cleaning action (scrubber dryer - low- and high-More Product Information
Order Now

Specificaties

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR