Parallel vortex evaporators, Multivapor™ P-6

Leverancier: BUCHI
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

MP21001R00 MP21001S10 MP21001S11 MP21099S10 MP21101S12 MP21101S20 MP21000C00 MP21000C01 MP21000C02 MP21000C10 MP21000C11 MP21000C12 MP21000C20 MP21000C21 MP21000C22 MP21000R00 MP21000S00 MP21000S01 MP21000S02 MP21000S10 MP21000S11 MP21000S12 MP21000S20 MP21000S21 MP21000S22 MP21001C00 MP21001C01 MP21001C02 MP21001C10 MP21001C11 MP21001C12 MP21001C20 MP21001C21 MP21001C22 MP21001S00 MP21001S01 MP21001S02 MP21001S12 MP21001S20 MP21001S21 MP21001S22 MP21099C00 MP21099C01 MP21099C02 MP21099C10 MP21099C11 MP21099C12 MP21099C20 MP21099C21 MP21099C22 MP21099R00 MP21099S00 MP21099S01 MP21099S02 MP21099S11 MP21099S12 MP21099S20 MP21099S21 MP21099S22 MP21100C00 MP21100C01 MP21100C02 MP21100C10 MP21100C11 MP21100C12 MP21100C20 MP21100C21 MP21100C22 MP21100R00 MP21100S00 MP21100S01 MP21100S02 MP21100S10 MP21100S11 MP21100S12 MP21100S20 MP21100S21 MP21100S22 MP21101C00 MP21101C01 MP21101C02 MP21101C10 MP21101C11 MP21101C20 MP21101R00 MP21101S00 MP21101S01 MP21101S02 MP21101S10 MP21199C00 MP21199C01 MP21199C02 MP21199C10 MP21199C11 MP21199C12 MP21199C20 MP21199C21 MP21199C22 MP21199R00 MP21199S00 MP21199S01 MP21199S02 MP21199S10 MP21199S11 MP21199S12 MP21199S20 MP21199S21 MP21199S22
531-0624EA 9860 EUR
531-0624 531-0625 531-0626 531-0627 531-0628 531-0629 BUCHMP21000C00 BUCHMP21000C01 BUCHMP21000C02 BUCHMP21000C10 BUCHMP21000C11 BUCHMP21000C12 BUCHMP21000C20 BUCHMP21000C21 BUCHMP21000C22 BUCHMP21000R00 BUCHMP21000S00 BUCHMP21000S01 BUCHMP21000S02 BUCHMP21000S10 BUCHMP21000S11 BUCHMP21000S12 BUCHMP21000S20 BUCHMP21000S21 BUCHMP21000S22 BUCHMP21001C00 BUCHMP21001C01 BUCHMP21001C02 BUCHMP21001C10 BUCHMP21001C11 BUCHMP21001C12 BUCHMP21001C20 BUCHMP21001C21 BUCHMP21001C22 BUCHMP21001S00 BUCHMP21001S01 BUCHMP21001S02 BUCHMP21001S12 BUCHMP21001S20 BUCHMP21001S21 BUCHMP21001S22 BUCHMP21099C00 BUCHMP21099C01 BUCHMP21099C02 BUCHMP21099C10 BUCHMP21099C11 BUCHMP21099C12 BUCHMP21099C20 BUCHMP21099C21 BUCHMP21099C22 BUCHMP21099R00 BUCHMP21099S00 BUCHMP21099S01 BUCHMP21099S02 BUCHMP21099S11 BUCHMP21099S12 BUCHMP21099S20 BUCHMP21099S21 BUCHMP21099S22 BUCHMP21100C00 BUCHMP21100C01 BUCHMP21100C02 BUCHMP21100C10 BUCHMP21100C11 BUCHMP21100C12 BUCHMP21100C20 BUCHMP21100C21 BUCHMP21100C22 BUCHMP21100R00 BUCHMP21100S00 BUCHMP21100S01 BUCHMP21100S02 BUCHMP21100S10 BUCHMP21100S11 BUCHMP21100S12 BUCHMP21100S20 BUCHMP21100S21 BUCHMP21100S22 BUCHMP21101C00 BUCHMP21101C01 BUCHMP21101C02 BUCHMP21101C10 BUCHMP21101C11 BUCHMP21101C20 BUCHMP21101R00 BUCHMP21101S00 BUCHMP21101S01 BUCHMP21101S02 BUCHMP21101S10 BUCHMP21199C00 BUCHMP21199C01 BUCHMP21199C02 BUCHMP21199C10 BUCHMP21199C11 BUCHMP21199C12 BUCHMP21199C20 BUCHMP21199C21 BUCHMP21199C22 BUCHMP21199R00 BUCHMP21199S00 BUCHMP21199S01 BUCHMP21199S02 BUCHMP21199S10 BUCHMP21199S11 BUCHMP21199S12 BUCHMP21199S20 BUCHMP21199S21 BUCHMP21199S22
Parallel vortex evaporators, Multivapor™ P-6
Verdampers Parallelle synthesesystemen
This compact instrument for parallel evaporation of up to six samples under vacuum conditions is designed to optimise existing personal process workflows such as work-up of synthesys samples, evaporation of extraction samples or chromatographic fractions.

  • Small footprint: Requires minimal bench top space, even when combined with the Rotavapor®
  • Samples are visible throughout the whole evaporation process
  • Temperature and orbital movement settings are adjustable, setpoint and actual temperature are shown on a display
  • Environmental friendly and safe:
More Product Information
Order Now

Specificaties

Model Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6 Multivapor P-6
Trillingsfrequentie 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹ 0 - 370 min⁻¹
Environmentally Preferable
Verwarmingsvermogen max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W max. 800 W
Temperatuurbereik Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C Ambient…+95 °C
b×d 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm 270×400 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR