Ball valves, IBC

Leverancier: BURKLE
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

0534-0001 0534-0002
BURK0534-0001EA 77 EUR
BURK0534-0001 BURK0534-0002
Ball valves, IBC
Afsluitkranen
The IBC discharge valve is a sturdy, high-quality ball valve with a hose connection and connection adapter including seal which is designed to fit all commonly used European IBC containers.

  • 1" flow
  • Maximum operating pressure 10 bar (at +20 °C)
  • Maximum operating temperature 80 °C
  • Fast and reliable residual emptying of the container with good dosing

Discharge valve and sealing cap PP fibreglass-reinforced, ball and adapter PP.

IBC discharge valve with 90° hose nozzle can be closed by the enclosed sealing cap suitable for flexible hoses.

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR