Vacuum hand pumps, VacuMan

Leverancier: BURKLE
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

5620-1360 5620-0360 5620-2181 5620-1180 5620-2180
331-2123EA 156 EUR
331-2123 BURK5620-0360 BURK5620-2181 BURK5620-1180 BURK5620-2180
Vacuum hand pumps, VacuMan
Pompen Vacuümhandpompen
The vacuum hand pump can be operated with one hand to create a vacuum or pressure, independent of power supply.

  • Maintenance-free, self-lubricating
  • Corrosion resistant
  • With or without gauges
  • Available in PVC or aluminium for heavy duty

Connection for hoses with 6,4 mm inner diameter.

Informatie over toebehoren: Sampling set with suction hose, sample container and adapter set for hoses from 5 to 14 mm available as accessory
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR