Blow lamp, Spotflam®

Leverancier: CAMPING GAZ
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

3000004963
CAMP3000004963EA 33.1 EUR
CAMP3000004963
Blow lamp, Spotflam®
Verwarmers Gasbranders
Blow lamp which is ideal for precision work and especially for use indoors, for example on craft projects. It has a finely adjustable flame with an air ring and can be used in any position without preheating.

  • One hand adjustment
  • Gas consumption: 9 g/h
  • Runtime: Less than 5 hours

Weight: 61 g

Leveringsinformatie: Supplied with a CV360 cartridge.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR