Drum Insert

Leverancier: CPC COLDER
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

DQPRO202BUT
CPCCDQPRO202BUTEA 0 EUR
CPCCDQPRO202BUT
Drum Insert
Fittingen en connectoren
Drum insert with 2" American buttress thread and EPDM O-Rings (North American Plastic Drums).

  • Mounting option: Thread
  • Pressure range: 0 to 45 psig (0 to 3,1 bar)
  • Seal options: EPDM
  • Material finish: Natural
  • Temperature range: –20 to +120 °F (29 to 49 °C)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR