MPC series couplings, medical grade

Leverancier: CPC COLDER
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

MPC17002T03 MPC17002T03B25 MPC17004T03B25 MPC17006T39B25
CPCCMPC17002T03EA 1080 EUR
CPCCMPC17002T03 CPCCMPC17002T03B25 CPCCMPC17004T03B25 CPCCMPC17006T39B25
MPC series couplings, medical grade
Fittingen en connectoren
MPC Series couplings add ease of use and security to your most critical fluid handling applications.

  • Easy to operate
  • BSE/TSE free materials
  • Ergonomic thumb latch
  • Sterilisable by autoclave, Et0, e-beam or gamma

These couplings provide optional locking sleeves to further guard against accidental disconnects. In addition, coupling halves can be rotated when connected to reduce tube kinks.

Operating temperature: −40 to 121 °C (for polycarbonate) and −40 to 149 °C (for polysulphone)

Certificaten: USP Class VI, ADCF certified and meets biocompatibility requirements.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR