Industrial Overalls, Double Zip, Mach 2

Leverancier: DELTA PLUS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

M2CZ2GRGT
DELPM2CZ2GRGTEA 108 EUR
DELPM2CZ2GRGT
Industrial Overalls, Double Zip, Mach 2
Werkkleding
Mach 2 working coveralls with double zips are made from twill 65% polyester/35% cotton blend, and feature an elasticated waist and 10 pockets, including 1 ruler pocket.

  • Decorative retro-reflective piping on the front and back
  • Fixed badge holder included
  • Adjustable bottom by Velcro strap
  • Triple seams

Mach 2 coveralls are ideally suited for use in agriculture, construction, civil engineering, light industry, services/logistics, wind energy, and mining applications. Available in multiple colors.

Weight: 245 g/m².

Certificaten: EN ISO 13688:2013.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR