Autoclavable bioreactor assemblies for cell culture applications, BIOne

Leverancier: DISTEK
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

2022-1505 2022-1507 2022-1509 2800-0511 2800-0512 2800-0513 2800-0525 2800-0527 2800-0530 2800-0610 2800-0627 2800-0635 2800-0922 2800-0962
DISI2022-1505EA 0 EUR
DISI2022-1505 DISI2022-1507 DISI2022-1509 DISI2800-0511 DISI2800-0512 DISI2800-0513 DISI2800-0525 DISI2800-0527 DISI2800-0530 DISI2800-0610 DISI2800-0627 DISI2800-0635 DISI2800-0922 DISI2800-0962
Autoclavable bioreactor assemblies for cell culture applications, BIOne
Bioreactoren
The BIOne autoclavable bioreactor is available in a range of sizes including; 2, 5 and 10 L working volume. All metal components are manufactured from 316L stainless steel with electropolish.

Standard cell culture configuration includes glass vessel, stainless steel headplate, vessel stand, dual-pitched blade impellers, micro sparger, triple-addition port, overlay gas inlet port, exhaust gas outlet port, harvest tube, thermowell, sample downtube, sensor ports, single addition ports, foam probe and port plugs.

Bestelinformatie: If for use with a controller other than the BIOne 1250, aMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR