Wafer storage boxes for 2,5" and smaller wafer handling, E 04 series

Leverancier: ENTEGRIS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

E04-1202
ENTEE04-1202EA 0 EUR
ENTEE04-1202
Wafer storage boxes for 2,5" and smaller wafer handling, E 04 series
Wafertransportsystemen Wafer Opslagdozen
  • Textured, nonslip surface
  • Liftoff cover
  • Friction seal only
  • Box capacity: one carrier
  • Compatible carriers: 2", 2,25" and 2,5" A72 and PA72 wafer carriers
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR