Wafer storage boxes for 125 mm (5") wafer handling, E 89/E 93 series

Leverancier: ENTEGRIS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

E93-102-0603 E89-101-0603 E93-102-61C02 E89-102-0603 E89-102-61C02 E89-101-61C02 E93-101-0603 E93-101-61C02
ENTEE93-102-0603EA 0 EUR
ENTEE93-102-0603 ENTEE89-101-0603 ENTEE93-102-61C02 ENTEE89-102-0603 ENTEE89-102-61C02 ENTEE89-101-61C02 ENTEE93-101-0603 ENTEE93-101-61C02
Wafer storage boxes for 125 mm (5") wafer handling, E 89/E 93 series
Wafertransportsystemen Wafer Opslagdozen
Two snap latches, one swing pin latch or three swing pin latches. Pin and socket hinges.

  • Stackable
  • Two carrier capacity
  • Optional wafer cushion
  • Compatible carriers: 194 series, 182 series, 'M' style 72 series
  • Overall size: 148×180×165 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR