Wafer Storage Boxes for 150 mm Wafer Handling, E 99, E 210 and HA 200 Series

Leverancier: ENTEGRIS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

HA200-0002 E99-101-69F02 E21080100069F2 E99-111N-69F02 E99-101-0603 E99-101-61C02 E99-113N-69F02 E99-211N-69F02 HA200-0005 HA200-0063
ENTEHA200-0002EA 0 EUR
ENTEHA200-0002 ENTEE99-101-69F02 ENTEE21080100069F2 ENTEE99-111N-69F02 ENTEE99-101-0603 ENTEE99-101-61C02 ENTEE99-113N-69F02 ENTEE99-211N-69F02 ENTEHA200-0005 ENTEHA200-0063
Wafer Storage Boxes for 150 mm Wafer Handling, E 99, E 210 and HA 200 Series
Wafertransportsystemen Wafer Opslagdozen
E 99 Series

  • E 99 series storage boxes are the industry standard, offering maximum stacking density for space limited stockers and work in process racks
  • Automation compatible
  • Flat bottom, stackable
  • Single carrier capacity
  • Accommodates select 25-capacity wafer carriers, excluding wide-flange carriers
  • Migration path compatible with STAT-PRO® 100 material E 99 series storage boxes
  • Overall dimensions: 285×272×241 mm

E 210 Series
E 210 series storage boxes provide automation compatibility with wide-flange carriers and allow convenient manual handling.More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR