Microcentrifuges, 5425/5425 R (General Lab Product)

Leverancier: EPPENDORF
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

5405000.310 5405000.719 5405000.174 5406000.119 5406000.313 5406000.518 5406000.712 5405000.117
521-2471EA 2380 EUR
521-2471 521-2479 521-2783 521-3351 521-3355 521-3359 521-3363 EPPE5405000.117
Microcentrifuges, 5425/5425 R (General Lab Product)
Centrifuge Microcentrifuges
This air-cooled centrifuge covers a range of very frequent applications. Focusing on standard applications, it is an essential piece of equipment for modern labs ensuring optimal separation. Ideal for high-throughput users expecting a top level of ergonomic comfort as well as high flexibility with 6 rotor options.

  • QuickLock® technology for ergonomic rotor lid locking
  • OptiBowl® design for quiet operation, even without a rotor lid
  • Soft touch one-finger lid closure for ergonomic operation
  • Increased software features (10 acceleration and braking ramps, 3
More Product Information
Order Now

Specificaties

Model 5425 5425 5425 R 5425
Environmentally Preferable Lage impact op de fabricage Lage impact op de fabricage Lage impact op de fabricage
Max. inhoud 10×5 ml / 24×1,5/2,0 ml 10×5 ml / 18×1,5/2,0 ml 10×5,0 ml 10×5 ml / 24×1,5/2,0 ml
Max. toerental 15060 min⁻¹ 15060 min⁻¹ 15060 min⁻¹ 15060 min⁻¹
Max. rcf 21300 ×g 21300 ×g 21300 ×g 21300 ×g
Temperatuur –10...+40 °C
Versnellings-/remkarakteristieken 10/10 10/10 10/10 10/10
Versnellings-/remtijd 15/15 s 15/15 s 15/15 s 15/15 s
Tijdschakelaar 10 s - 9:59 h, with continous run function 10 s - 9:59 h, with continous run function 10 s - 9:59 h, with continous run function 10 s - 9:59 h, with continous run function
Geluidsniveau <51 dB(A) <51 dB(A) <54 dB(A) <51 dB(A)
Voeding 230 V / 50 - 60 Hz 230 V / 50 - 60 Hz 230 V / 50 - 60 Hz 230 V / 50 - 60 Hz
Stroomverbruik 280 W 280 W 360 W 280 W
b×d×h 242×387×236 mm 242×387×236 mm 290×480×260 mm 242×387×236 mm
Gewicht 15,6 kg 15,6 kg 21 kg 15,6 kg
Milieu certificering Renewable Energy Certificate, ISO 14001 Renewable Energy Certificate, ISO 14001 Renewable Energy Certificate, ISO 14001

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR