High-Quality Laser and Inkjet Matte Paper Labels (A4 size)

Leverancier: GA
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

A4LIP-100WH A4LIP-101WH A4LIP-102WH A4LIP-103WH A4LIP-104WH A4LIP-105WH A4LIP-107WH A4LIP-108WH A4LIP-109WH A4LIP-115WH A4LIP-11WH A4LIP-23WH A4LIP-84WH A4LIP-85WH A4LIP-89WH A4LIP-90WH A4LIP-91WH A4LIP-92WH A4LIP-93WH A4LIP-94WH A4LIP-95WH A4LIP-96WH A4LIP-97WH A4LIP-98WH A4LIP-99WH A4LIP-9WH
GAINA4LIP-100WHEA 43.3 EUR
GAINA4LIP-100WH GAINA4LIP-101WH GAINA4LIP-102WH GAINA4LIP-103WH GAINA4LIP-104WH GAINA4LIP-105WH GAINA4LIP-107WH GAINA4LIP-108WH GAINA4LIP-109WH GAINA4LIP-115WH GAINA4LIP-11WH GAINA4LIP-23WH GAINA4LIP-84WH GAINA4LIP-85WH GAINA4LIP-89WH GAINA4LIP-90WH GAINA4LIP-91WH GAINA4LIP-92WH GAINA4LIP-93WH GAINA4LIP-94WH GAINA4LIP-95WH GAINA4LIP-96WH GAINA4LIP-97WH GAINA4LIP-98WH GAINA4LIP-99WH GAINA4LIP-9WH
High-Quality Laser and Inkjet Matte Paper Labels (A4 size)
Etiketten
These labels, provided in A4 sheet format, are compatible with both desktop laser and inkjet printers. Perfect for general-use applications in labs, offices, and warehouses.

  • Temperature range: −29 to 120 °C (−20,2 to 248 °F)
  • Compatible with both laser and inkjet printers, for convenient printing
  • Will permanently adhere to a variety of surfaces, including paper, plastic, glass, cardboard, wood, and metal
  • High print quality with vivid colours
  • Premium materials allow for uniform ink absorption and brightness
  • Easy to customise

General-use, high printoutMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR