Wrap-Around Cryogenic and Autoclave-Resistant Thermal Transfer Labels

Leverancier: GA
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

CATT303NOT11WH CATT303NOT31WH CATT308NOT11WH CATT308NOT31WH CATT309NOT11GA CATT309NOT11PI CATT309NOT11WH CATT309NOT11YE CATT309NOT31WH CATT309NOT31YE CATT309NOT31PI CATT309NOT31GA CATT311NOT12WH CATT311NOT34WH CATT312NOT11WH CATT312NOT32WH CATT318SBC11WH CATT318SBC32WH CATT321NOT33WH
GAINCATT303NOT11WHEA 109 EUR
GAINCATT303NOT11WH GAINCATT303NOT31WH GAINCATT308NOT11WH GAINCATT308NOT31WH GAINCATT309NOT11GA GAINCATT309NOT11PI GAINCATT309NOT11WH GAINCATT309NOT11YE GAINCATT309NOT31WH GAINCATT309NOT31YE GAINCATT309NOT31PI GAINCATT309NOT31GA GAINCATT311NOT12WH GAINCATT311NOT34WH GAINCATT312NOT11WH GAINCATT312NOT32WH GAINCATT318SBC11WH GAINCATT318SBC32WH GAINCATT321NOT33WH
Wrap-Around Cryogenic and Autoclave-Resistant Thermal Transfer Labels
Etiketten
Cryogenic and autoclave-resistant wrap-around labels will withstand prolonged storage under cryogenic conditions, including in liquid nitrogen, as well as the sterilisation process in steam autoclaves, dry heat ovens, and gamma irradiation. The lamination provides an extra layer of protection against abrasion, fading, as well as exposure to harsh chemicals.

  • Temperature range: −196 to 150 °C (−321 to 302 °F)
  • Withstand long-term storage in cryogenic environments (−196 °C), and elevated temperatures up to 150 °C
  • Withstand sterilisation by steam autoclaves,
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR