Writable Cryo Colour Rectangles and Dots

Leverancier: GA
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

JTRA-11BE JTRA-11BL JTRA-11BR JTRA-11GA JTRA-11GS JTRA-11LA JTRA-11LE JTRA-11MT JTRA-11OR JTRA-11PI JTRA-11RE JTRA-11SI JTRA-11VI JTRA-11WH JTRA-11YE JTRA-13BE JTRA-13BL JTRA-13BR JTRA-13GA JTRA-13GS JTRA-13LA JTRA-13LE JTRA-13MT JTRA-13OR JTRA-13PI JTRA-13RE JTRA-13SI JTRA-13VI JTRA-13WH JTRA-13X6A JTRA-13YE JTRA-2610BE JTRA-2610BL JTRA-2610BR JTRA-2610GA JTRA-2610GS JTRA-2610LA JTRA-2610LE JTRA-2610MT JTRA-2610OR JTRA-2610PI JTRA-2610RE JTRA-2610SI JTRA-2610VI JTRA-2610WH JTRA-2610YE JTRA-9BE JTRA-9BL JTRA-9BR JTRA-9GA JTRA-9GS JTRA-9LA JTRA-9LE JTRA-9MT JTRA-9OR JTRA-9PI JTRA-9RE JTRA-9SI JTRA-9VI JTRA-9WH JTRA-9YE
GAINJTRA-11BEEA 33.5 EUR
GAINJTRA-11BE GAINJTRA-11BL GAINJTRA-11BR GAINJTRA-11GA GAINJTRA-11GS GAINJTRA-11LA GAINJTRA-11LE GAINJTRA-11MT GAINJTRA-11OR GAINJTRA-11PI GAINJTRA-11RE GAINJTRA-11SI GAINJTRA-11VI GAINJTRA-11WH GAINJTRA-11YE GAINJTRA-13BE GAINJTRA-13BL GAINJTRA-13BR GAINJTRA-13GA GAINJTRA-13GS GAINJTRA-13LA GAINJTRA-13LE GAINJTRA-13MT GAINJTRA-13OR GAINJTRA-13PI GAINJTRA-13RE GAINJTRA-13SI GAINJTRA-13VI GAINJTRA-13WH GAINJTRA-13X6A GAINJTRA-13YE GAINJTRA-2610BE GAINJTRA-2610BL GAINJTRA-2610BR GAINJTRA-2610GA GAINJTRA-2610GS GAINJTRA-2610LA GAINJTRA-2610LE GAINJTRA-2610MT GAINJTRA-2610OR GAINJTRA-2610PI GAINJTRA-2610RE GAINJTRA-2610SI GAINJTRA-2610VI GAINJTRA-2610WH GAINJTRA-2610YE GAINJTRA-9BE GAINJTRA-9BL GAINJTRA-9BR GAINJTRA-9GA GAINJTRA-9GS GAINJTRA-9LA GAINJTRA-9LE GAINJTRA-9MT GAINJTRA-9OR GAINJTRA-9PI GAINJTRA-9RE GAINJTRA-9SI GAINJTRA-9VI GAINJTRA-9WH GAINJTRA-9YE
Writable Cryo Colour Rectangles and Dots
Etiketten
Writable cryogenic colour dots and rectangles provided in dispenser box rolls for identifying the sides and tops of cryo vials and microtubes stored in lab freezers and liquid nitrogen dewars. Easy to write on with permanent cryo markers, JTRA-class labels are available in a variety of colours.

  • Temperature range: −196 to +110 °C (−320.8 to +230 °F)
  • Designed for use in liquid nitrogen (−196 °C), freezers (−80 °C), and dry ice
  • Ideal for eppendorf microtubes and cryo vials
  • Strong adhesive ensures labels won't wrinkle or peel during long-term storage
  • Available
More Product Information
Order Now

Specificaties

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR