Rectangle Cryogenic Labels for Thermal Transfer Barcode Printers

Leverancier: GA
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

JTTA-101C1-1WH JTTA-107C1-1WH JTTA-107C3-3WH JTTA-10C1-1WH JTTA-10C3-2WH JTTA-117C1-3WH JTTA-117C3-4WH JTTA-118C1-1WH JTTA-118C3-4WH JTTA-11C1-2WH JTTA122C10.3WH JTTA-127C1-1WH JTTA-127C3-1WH JTTA-128C1-1WH JTTA-128C3-2WH JTTA-14C1-1WH JTTA-14C3-2WH JTTA-152C1-1WH JTTA-152C3-6WH JTTA-162C1-2WH JTTA-168C1-2WH JTTA-168C3-4WH JTTA-169C1-4WH JTTA-177C1-1WH JTTA-181C1-1WH JTTA-181C3-2WH JTTA188NPC13WH JTTA-18C1-2WH JTTA-18C3-2WH JTTA-19C1-1WH JTTA-19C3-2WH JTTA-1C1-1WH JTTA-1C3-6WH JTTA-204C1-2WH JTTA-204C3-4WH JTTA-206C1-2WH JTTA-209C1-4WH JTTA209C3-10WH JTTA213NPC15WH JTTA-225C1-3WH JTTA-225C3-6WH JTTA-231C1-1WH JTTA-232C1-2WH JTTA-232C3-4WH JTTA-238C1-1WH JTTA-240C1-1WH JTTA-240C3-3WH JTTA-242C1-1WH JTTA-242C3-3WH JTTA-24C1-2WH JTTA-24C3-2WH JTTA-272C1-1WH JTTA-272C3-4WH JTTA-277C1-1WH JTTA-277C3-3WH JTTA-27C1-1WH JTTA-27C3-1WH JTTA-28C1-2WH JTTA-28C3-2WH JTTA-29C1-1WH JTTA-29C3-3WH JTTA-32C1-1WH JTTA-32C3-3WH JTTA-36C1-1WH JTTA-36C3-1WH JTTA-37C1-1WH JTTA-38C1-2WH JTTA-38C3-6WH JTTA-49C1-2WH JTTA-49C3-2WH JTTA-4C1-1WH JTTA-4C3-1WH JTTA-504C1-1WH JTTA-504C3-3WH JTTA51NPC1-2WH JTTA-536C1-2WH JTTA-56C1-1WH JTTA-56C3-1WH JTTA-57C1-1WH JTTA-57C3-1WH JTTA-58C1-1WH JTTA-58C3-4WH JTTA-5C1-1WH JTTA-5C3-4WH JTTA60NP10.5WH JTTA62C1-0.5WH JTTA-65C1-1WH JTTA-65C3-1WH JTTA-66C1-1WH JTTA-66C3-2WH JTTA-67C1-1WH JTTA-67C3-1WH JTTA-68C1-2WH JTTA-68C3-2WH JTTA-69C1-2WH JTTA-69C3-2WH JTTA-6C1-3WH JTTA-7C1-1WH JTTA-7C3-5WH JTTA-7SBC1-1WH JTTA-94C1-1WH JTTA-97C1-1WH JTTA-97C3-2WH JTTA-98C1-1WH JTTA-98C3-3WH JTTA99C10.25WH JTTA-9C1-1WH JTTA-9C3-1WH JTTA-57C3-1GA
GAINJTTA-101C1-1WHEA 120 EUR
GAINJTTA-101C1-1WH GAINJTTA-107C1-1WH GAINJTTA-107C3-3WH GAINJTTA-10C1-1WH GAINJTTA-10C3-2WH GAINJTTA-117C1-3WH GAINJTTA-117C3-4WH GAINJTTA-118C1-1WH GAINJTTA-118C3-4WH GAINJTTA-11C1-2WH GAINJTTA122C10.3WH GAINJTTA-127C1-1WH GAINJTTA-127C3-1WH GAINJTTA-128C1-1WH GAINJTTA-128C3-2WH GAINJTTA-14C1-1WH GAINJTTA-14C3-2WH GAINJTTA-152C1-1WH GAINJTTA-152C3-6WH GAINJTTA-162C1-2WH GAINJTTA-168C1-2WH GAINJTTA-168C3-4WH GAINJTTA-169C1-4WH GAINJTTA-177C1-1WH GAINJTTA-181C1-1WH GAINJTTA-181C3-2WH GAINJTTA188NPC13WH GAINJTTA-18C1-2WH GAINJTTA-18C3-2WH GAINJTTA-19C1-1WH GAINJTTA-19C3-2WH GAINJTTA-1C1-1WH GAINJTTA-1C3-6WH GAINJTTA-204C1-2WH GAINJTTA-204C3-4WH GAINJTTA-206C1-2WH GAINJTTA-209C1-4WH GAINJTTA209C3-10WH GAINJTTA213NPC15WH GAINJTTA-225C1-3WH GAINJTTA-225C3-6WH GAINJTTA-231C1-1WH GAINJTTA-232C1-2WH GAINJTTA-232C3-4WH GAINJTTA-238C1-1WH GAINJTTA-240C1-1WH GAINJTTA-240C3-3WH GAINJTTA-242C1-1WH GAINJTTA-242C3-3WH GAINJTTA-24C1-2WH GAINJTTA-24C3-2WH GAINJTTA-272C1-1WH GAINJTTA-272C3-4WH GAINJTTA-277C1-1WH GAINJTTA-277C3-3WH GAINJTTA-27C1-1WH GAINJTTA-27C3-1WH GAINJTTA-28C1-2WH GAINJTTA-28C3-2WH GAINJTTA-29C1-1WH GAINJTTA-29C3-3WH GAINJTTA-32C1-1WH GAINJTTA-32C3-3WH GAINJTTA-36C1-1WH GAINJTTA-36C3-1WH GAINJTTA-37C1-1WH GAINJTTA-38C1-2WH GAINJTTA-38C3-6WH GAINJTTA-49C1-2WH GAINJTTA-49C3-2WH GAINJTTA-4C1-1WH GAINJTTA-4C3-1WH GAINJTTA-504C1-1WH GAINJTTA-504C3-3WH GAINJTTA51NPC1-2WH GAINJTTA-536C1-2WH GAINJTTA-56C1-1WH GAINJTTA-56C3-1WH GAINJTTA-57C1-1WH GAINJTTA-57C3-1WH GAINJTTA-58C1-1WH GAINJTTA-58C3-4WH GAINJTTA-5C1-1WH GAINJTTA-5C3-4WH GAINJTTA60NP10.5WH GAINJTTA62C1-0.5WH GAINJTTA-65C1-1WH GAINJTTA-65C3-1WH GAINJTTA-66C1-1WH GAINJTTA-66C3-2WH GAINJTTA-67C1-1WH GAINJTTA-67C3-1WH GAINJTTA-68C1-2WH GAINJTTA-68C3-2WH GAINJTTA-69C1-2WH GAINJTTA-69C3-2WH GAINJTTA-6C1-3WH GAINJTTA-7C1-1WH GAINJTTA-7C3-5WH GAINJTTA-7SBC1-1WH GAINJTTA-94C1-1WH GAINJTTA-97C1-1WH GAINJTTA-97C3-2WH GAINJTTA-98C1-1WH GAINJTTA-98C3-3WH GAINJTTA99C10.25WH GAINJTTA-9C1-1WH GAINJTTA-9C3-1WH GAINJTTA-57C3-1GA
Rectangle Cryogenic Labels for Thermal Transfer Barcode Printers
Etiketten
These labels are available in a range of sizes and configurations, perfect for identifying small diameter cryo vials, microtubes, cardboard or polypropylene cryo/freezer boxes, cell culture plates, and plastic bags.

  • Temperature range: −196 to +110 °C (−321 to +230 °F)
  • Resistant to long term cryogenic storage in freezers and liquid nitrogen (−196 °C/−321 °F)
  • Resistant to spraying and swabbing with alcohol and surface sanitising wipes
  • Require no cure time before liquid nitrogen immersion; will also adhere to wet surfaces
  • High-quality thermal transfer
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR