Deep-freeze color dots

Leverancier: GA
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

WRPLT-7A WRPLT-7BE WRPLT-7BL WRPLT-7BR WRPLT-7GA WRPLT-7GS WRPLT-7LA WRPLT-7LE WRPLT-7MT WRPLT-7OR WRPLT-7PI WRPLT-7RE WRPLT-7SI WRPLT-7VI WRPLT-7WH WRPLT-7YE
GAINWRPLT-7AEA 53.1 EUR
GAINWRPLT-7A GAINWRPLT-7BE GAINWRPLT-7BL GAINWRPLT-7BR GAINWRPLT-7GA GAINWRPLT-7GS GAINWRPLT-7LA GAINWRPLT-7LE GAINWRPLT-7MT GAINWRPLT-7OR GAINWRPLT-7PI GAINWRPLT-7RE GAINWRPLT-7SI GAINWRPLT-7VI GAINWRPLT-7WH GAINWRPLT-7YE
Deep-freeze color dots
Etiketten
Deep-freeze, 0,28" colours dot labels are designed specifically for the identification of 0,2 ml microtube caps.

  • Available in 15 colours, and packs of 15 assorted colours for colours-coding and easy identification
  • Labels withstand a wide temperature range (–80 to +110 °C)
  • Perfect for storage in laboratory refrigerators and freezers

Waterproof, and with a strong permanent adhesive, these ultra-small diameter deep-freeze labels will resist prolonged freezer storage (–20 °C/–4 °F; –40 °C/–40 °F; –80 °C/–112 °F), refrigeration, and dry ice transport. Lab-More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR