Microplates, 96-well

Leverancier: Greiner Bio-One
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

655201_100 650201_100 651201_100 650204_100 650205_100 650206_100 650261_100 651203_100 651204_100 651261_100 655205_100 655206_100 655261_100 650203_100 650209_100 651209_100 655209_100 650207_100
736-0121EA 178 EUR
736-0121 736-0116 736-0118 GREI650204_100 GREI650205_100 GREI650206_100 736-0117 GREI651203_100 GREI651204_100 GREI651261_100 GREI655205_100 GREI655206_100 736-0122 GREI650203_100 738-0007 738-0011 738-0026 738-0006
Microplates, 96-well
Microplaten HTS-microplaten
PP, untreated, without lid. These microplates are ideal for storage of DNA or RNA, stock cultures, and long-term storage of active agents. Versions available sterile or non sterile and with round, conical or flat bottom well shape.

  • Uniform external dimensions with 9 mm well to well spacing
  • Alphanumeric well coding
  • High chemical and temperature resistance (−196 to +121 °C)
  • Sealable with adhesive films, heat seals or CapMats
  • RNase- and DNase-free
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR