Screw top vials and caps, 2 ml

Leverancier: Agilent
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

5183-2070 5183-2072 5067-0237 8010-0426
HEWL5183-2070EA 52 EUR
HEWL5183-2070 HEWL5183-2072 HEWL5067-0237 HEWL8010-0426
Screw top vials and caps, 2 ml
flesjes
Vials with 2 ml wide opening are constructed from type 33 and type 51 COE borosilicate glass, with low metal content, to protect your sample from destabilizing or leaching.

  • Uniformly flat bottom ensures compatibility with inserts
  • Precision-formed neck for optimal robotic arm handling
  • Unique thread design for consistently secure seal
  • Optional ceramic write-on spot with fill marks
  • Rigorous quality assurance for dimensional consistency from lot to lot

Wide opening vials have a 40% larger opening than standard opening vials.
Order Now

Specificaties

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR