Combination pH electrode, P3311

Leverancier: Agilent
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

5190-3990
HEWL5190-3990EA 557 EUR
HEWL5190-3990
Combination pH electrode, P3311
Elektroden pH-elektroden
Unlike single-layer breathable membrane electrodes, Agilent electrodes are made from multi-layered composite materials for extra durability. They also feature a specific barrier to protect the glass bubble against breakage.

  • Can be used with Orion 3 star/4 star meter, Hanna HI2221, and Mettler FE20pH
  • Glass bulb measuring tip
  • Supplied with 30 ml reference solution
  • Reference type Ag/AgCl
  • Temperature accuracy ±0,5 °C
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR