Avantor® ACE® HILIC-A, HPLC/UHPLC Columns, Analytical

Leverancier: Avantor
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

HILA-3-0546UEA 0 EUR
HILA-3-0546U HILA-17-0203U HILA-17-0502U HILA-17-0503U HILA-17-7502U HILA-17-7503U HILA-17-1002U HILA-17-1003U HILA-3-0102GD HILA-3-0103GD HILA-3-0303U HILA-3-0502U HILA-3-0503U HILA-3-1002U HILA-3-1003U HILA-3-1046U HILA-3-1502U HILA-3-1503U HILA-3-1546U HILA-3-2502U HILA-3-2503U HILA-3-2546U HILA-5-0102GD HILA-5-0103GD HILA-5-0502U HILA-5-0503U HILA-5-0546U HILA-5-1002U HILA-5-1046U HILA-5-1502U HILA-5-1503U HILA-5-1546U HILA-5-2502U HILA-5-2503U HILA-5-2546U HILA-5-2510 HILA-5-7530 HILA-5-7520 HILA-5-3030 HILA-5-3020 HILA-5-2530 HILA-5-2520 HILA-5-2508 HILA-5-1530 HILA-5-1520 HILA-5-1510 HILA-5-1220 HILA-5-1030 HILA-5-1020 HILA-5-1010 HILA-5-0530 HILA-5-0520 HILA-5-0510 HILA-17-GD2U HILA-17-D1002
Avantor® ACE® HILIC-A, HPLC/UHPLC Columns, Analytical
Kolommen voor chromatografie
Avantor® ACE® HILIC-A columns have been designed specifically for HILIC applications and are especially useful for the separation of polar analytes. These columns are part of a suit of 3 proprietary HILIC columns (HILIC-A, HILIC-B and HILIC-N) developed to enable chromatographers to achieve reproducible and successful HILIC separations using a systematic approach to method development.

  • Proprietary SIL (silica) acidic character HILIC phase
  • Compatible with all manufacturers’ HPLC/UHPLC systems
  • Excellent column performance, inertness and robustness
  • Simplified
More Product Information
Order Now

Specificaties

Environmentally Preferable
Endcapping Neen No Neen
Max. druk 1000 bar
pH-bereik 2 - 7 2 - 7 2 - 7
Oppervlakte 300 m²/g 300 m²/g 300 m²/g
USP code L3 L3 L3

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR